Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock Cover Attachement, 30mm

  • Mfr # 52AALS

  • Zoro # G7248884


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Gray
Size
30 mm
For Use With
Class 52 Push Buttons, Non-Illuminated Mushroom Head Operators, Selector Switches
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52AALS
Zoro #
G7248884
UPC #
783087093102
Country of Origin
United States

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Item
Padlock Attachment
Material
Steel
Color
Gray
For Use With
Class 52 Push Buttons, Non-Illuminated Mushroom Head Operators, Selector Switches
Compatible Product Type
Non-Illuminated Mushroom Head Push Buttons, Push Buttons, Selector Switches
Compatible with Series
Class 52

Description

Padlock Cover, Metal, For Use With Class 52, 30mm, Pushbuttons, Selector Switches, and Non Illuminated Mushroom Head Operators, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.