Zoro Homepage

Pilot Light Complete, 120VAC, Red, Round

  • Mfr # 52PL4G2P

  • Zoro # G3041941


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Red
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52PL4G2P
Zoro #
G3041941
UPC #
662643524192
Country of Origin
Mexico

Dimensions

Size
30 mm
Overall Width
1.7 in
Panel Cutout Diameter
30 mm
Overall Height
1.7 in
Overall Depth
3.49 in

Details

Item
Pilot Light
Voltage
120V AC
Color
Red
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Terminal
Lens Material
Plastic
Lens Type
Concentric Rings
Lamp Module Type
Transformer
Basic Material
Metal
IP Rating
IP20, IP66
Includes
Legend Plate with On Marking, Legend Plate with Stop Marking
Replacement Lamps
Mfr. No. 52AABN
Lamp Voltage
6V AC
Standards
CSA, UL Listed
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Body Material
Metal
Legend
On, Stop
Body Finish
Chrome Plated
Lamp Color
Green
Includes Push-To-Test
No Push-To-Test Included
Lamp Voltage - Maximum
240 V AC
Lens Color
Red
Includes Lens
Lens Included
Includes Lamp Module
Lamp Module Included
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Resistance Properties
Surge Voltage Resistant, Vibration Resistant
Series
52
Voltage Rating - Maximum
120 V

Description

Pilot Light, Voltage 120V AC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Screw Terminal, Lens Material Plastic, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Concentric Rings, Lamp Voltage 6V AC, Replacement Lamps Mfr. No. 52AABN, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Legend Plate with On Marking, Legend Plate with Stop Marking, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.