Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light Complete, 24VAC/DC, Red, Round

  • Mfr # 52PL4D2P

  • Zoro # G3041908


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC/DC
Color
Red
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Screw Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52PL4D2P
Zoro #
G3041908
UPC #
662643527216
Country of Origin
Mexico

Dimensions

Size
30 mm
Overall Depth
3.49 in
Panel Cutout Diameter
30 mm
Overall Height
1.7 in
Overall Width
1.7 in

Details

Item
Pilot Light
Voltage
24V AC/DC
Color
Red
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Screw Terminal
Lens Material
Plastic
Lens Type
Concentric Rings
Lamp Module Type
Full Voltage
Basic Material
Metal
Includes
Legend Plate with On Marking, Legend Plate with Stop Marking
Replacement Lamps
Mfr. No. 52AADN
Lamp Voltage
24V AC/DC
IP Rating
IP20, IP66
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Body Material
Metal
Standards
CSA, UL Listed
Legend
On, Stop
Body Finish
Chrome Plated
Includes Push-To-Test
No Push-To-Test Included
Lamp Color
Green
Lamp Voltage - Maximum
24 V AC/DC
Includes Lens
Lens Included
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Resistance Properties
Surge Voltage Resistant, Vibration Resistant
Includes Lamp Module
Lamp Module Included
Series
Class 52
Voltage Rating - Maximum
24 V AC/DC
Lens Color
Amber, Green, Red

Description

Pilot Light, Voltage 24V AC/DC, Color Red, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Terminal, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Concentric Rings, Lamp Voltage 24V AC/DC, Replacement Lamps Mfr. No. 52AADN, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Legend Plate with On Marking, Legend Plate with Stop Marking, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.