Zoro Homepage

Pilot Light Complete, LED, 480V, 30mm, WH

  • Mfr # 52PL4JBXB

  • Zoro # G1617235


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Voltage
480V AC
Color
White
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52PL4JBXB
Zoro #
G1617235
UPC #
783087900813
Country of Origin
Mexico

Dimensions

Size
30 mm
Overall Height
1.7 in
Panel Cutout Diameter
30 mm
Overall Depth
3.49 in
Overall Width
1.7 in

Description

Pilot Light, Voltage 480V AC, Color White, Lamp Type LED, Shape Round, Terminal Connection Screw Terminal, Lens Material Plastic, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Concentric Rings, Lamp Voltage 6V AC/DC, Replacement Lamps N/A, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp Module, Single LED, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.