Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light, Full Voltage, Red, 24VAC/DC

  • Mfr # 52BL4D2

  • Zoro # G6352701


product price: $62.79
/ea

Key Features

Voltage
24V AC/DC
Color
Red
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Screw Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52BL4D2
Zoro #
G6352701
UPC #
662643313604
Country of Origin
Mexico

Dimensions

Size
30 mm
Overall Width
1.7 in
Overall Depth
3.49 in
Overall Height
1.7 in
Panel Cutout Diameter
30 mm

Details

Item
Pilot Light
Voltage
24V AC/DC
Color
Red
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Screw Terminal
Lens Material
Plastic
Lens Type
Concentric Rings
Lamp Module Type
Full Voltage
Basic Material
Epoxy
Standards
CSA, UL Listed
Replacement Lamps
2FMP7
Lamp Voltage
24V AC/DC
IP Rating
IP20, IP66
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Body Material
Metal
Includes
Lamp, Lamp Module, Operator Head
Lamp Color
Red
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Lamp Voltage - Maximum
24 V AC/DC
Includes Push-To-Test
No Push-To-Test Included
Includes Lamp Module
Lamp Module Included
Body Finish
Epoxy Coated
Body Color
Black
Includes Lens
Lens Included
Voltage Rating - Maximum
24 V AC/DC
Lens Color
Red
Resistance Properties
Corrosion Resistant
Series
52

Description

Pilot Light, Voltage 24V AC/DC, Color Red, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Terminal, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Epoxy, Lens Type Concentric Rings, Lamp Voltage 24V AC/DC, Replacement Lamps 2FMP7, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp, Lamp Module, Operator Head, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.