Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light, Full Voltage, White, 120VAC/DC

  • Mfr # 52BL5EB

  • Zoro # G6352796


product price: $83.19
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
White
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Screw Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52BL5EB
Zoro #
G6352796
UPC #
783087902312
Country of Origin
United States

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm
Overall Depth
3.49 in
Overall Width
1.7 in
Overall Height
1.7 in

Details

Item
Pilot Light
Voltage
120V AC
Color
White
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Screw Terminal
Lens Material
Glass
Lens Type
Concentric Rings
Lamp Module Type
Full Voltage
Basic Material
Epoxy
Body Material
Metal
Replacement Lamps
4VCW4
Standards
CSA, UL Listed
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Includes
Lamp, Lamp Module, Operator Head
Lamp Voltage
120V AC
IP Rating
IP20, IP66
Resistance Properties
Corrosion Resistant
Body Color
Black
Includes Lens
Lens Included
Includes Lamp Module
Lamp Module Included
Voltage Rating - Maximum
120 V
Lamp Voltage - Maximum
120 V AC/DC
Lamp Color
White
Includes Push-To-Test
No Push-To-Test Included
Lens Color
White
Body Finish
Epoxy Coated
Series
52
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X

Description

Pilot Light, Voltage 120V AC, Color White, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Terminal, Lens Material Glass, 30 mm, Lamp Module Type Full Voltage, Basic Material Epoxy, Lens Type Concentric Rings, Lamp Voltage 120V AC, Replacement Lamps 4VCW4, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp, Lamp Module, Operator Head, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.