Zoro Homepage

Pilot Light, Full Voltage, White, 120VAC/DC

  • Mfr # 52PL4EB

  • Zoro # G6372457


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
White
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Screw Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52PL4EB
Zoro #
G6372457
UPC #
783087901179
Country of Origin
Mexico

Dimensions

Size
30 mm
Overall Depth
3.49 in
Overall Height
1.7 in
Panel Cutout Diameter
30 mm
Overall Width
1.7 in

Details

Item
Pilot Light
Voltage
120V AC
Color
White
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Screw Terminal
Lens Material
Plastic
Lens Type
Concentric Rings
Lamp Module Type
Full Voltage
Basic Material
Metal
Body Material
Metal
Includes
Lamp, Lamp Module, Operator Head
IP Rating
IP20, IP66
Lamp Voltage
120V AC
Replacement Lamps
4VCW4
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Standards
CSA, UL Listed
Includes Lamp Module
Lamp Module Included
Resistance Properties
Surge Voltage Resistant, Vibration Resistant
Lamp Color
White
Voltage Rating - Maximum
120 V AC/DC
Includes Push-To-Test
No Push-To-Test Included
Body Finish
Chrome Plated
Includes Lens
Lens Included
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Series
Class 52
Lamp Voltage - Maximum
120 V AC/DC
Lens Color
White

Description

Pilot Light, Voltage 120V AC, Color White, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Terminal, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Concentric Rings, Lamp Voltage 120V AC, Replacement Lamps 4VCW4, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp, Lamp Module, Operator Head, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.