Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light, LED, Transformer, Red, 240VAC

  • Mfr # 52BL4H2XB

  • Zoro # G6352945


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Voltage
240V AC
Color
Red
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52BL4H2XB
Zoro #
G6352945
UPC #
783087903388
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm
Overall Width
1.7 in
Overall Height
1.7 in
Overall Depth
3.49 in

Details

Item
Pilot Light
Voltage
240V AC
Color
Red
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Terminal
Lens Material
Plastic
Lens Type
Concentric Rings
Lamp Module Type
Transformer
Basic Material
Epoxy
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
IP Rating
IP20, IP66
Body Material
Metal
Standards
CSA, UL Listed
Lamp Voltage
6V AC/DC
Includes
Lamp, Lamp Module, Operator Head
Includes Push-To-Test
No Push-To-Test Included
Lamp Voltage - Maximum
240 V AC
Includes Lamp Module
Lamp Module Included
Body Finish
Epoxy Coated
Lens Color
Red
Includes Lens
Lens Included
Body Color
Black
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Series
52
Lamp Color
Red
Voltage Rating - Maximum
240 V
Resistance Properties
Corrosion Resistant

Description

Pilot Light, Voltage 240V AC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Screw Terminal, Lens Material Plastic, 30 mm, Lamp Module Type Transformer, Basic Material Epoxy, Lens Type Concentric Rings, Lamp Voltage 6V AC/DC, Replacement Lamps N/A, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp, Lamp Module, Operator Head, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.