Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light, Transformer, Amb, 480VAC, 30mm

  • Mfr # 52PL5J9

  • Zoro # G6352525


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Voltage
480V AC
Color
Amber
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Screw Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52PL5J9
Zoro #
G6352525
UPC #
783087899629
Country of Origin
Mexico

Dimensions

Size
30 mm
Overall Depth
3.49 in
Overall Width
1.7 in
Overall Height
1.7 in
Panel Cutout Diameter
30 mm

Details

Item
Pilot Light
Voltage
480V AC
Color
Amber
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Screw Terminal
Lens Material
Glass
Lens Type
Concentric Rings
Lamp Module Type
Transformer
Basic Material
Metal
Lamp Voltage
6V AC/DC
Standards
CSA, UL Listed
Includes
Lamp, Lamp Module, Operator Head
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
IP Rating
IP20, IP66
Replacement Lamps
4VCW2
Body Material
Metal
Lamp Color
Amber
Series
Class 52
Body Finish
Chrome Plated
Lens Color
Amber
Resistance Properties
Surge Voltage Resistant, Vibration Resistant
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Voltage Rating - Maximum
480 V AC
Lamp Voltage - Maximum
480 V AC
Includes Push-To-Test
No Push-To-Test Included
Includes Lens
Lens Included
Includes Lamp Module
Lamp Module Included

Description

Pilot Light, Voltage 480V AC, Color Amber, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Terminal, Lens Material Glass, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Concentric Rings, Lamp Voltage 6V AC/DC, Replacement Lamps 4VCW2, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp, Lamp Module, Operator Head, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.