Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light, Transformer, Grn, 240VAC, 30mm

  • Mfr # 52PL4H3

  • Zoro # G6372466


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Voltage
240V AC
Color
Green
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Screw Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52PL4H3
Zoro #
G6372466
UPC #
662643314571
Country of Origin
Mexico

Dimensions

Size
30 mm
Overall Depth
3.49 in
Overall Width
1.7 in
Overall Height
1.7 in
Panel Cutout Diameter
30 mm

Details

Item
Pilot Light
Voltage
240V AC
Color
Green
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Screw Terminal
Lens Material
Plastic
Lens Type
Concentric Rings
Lamp Module Type
Transformer
Basic Material
Metal
Includes
Lamp, Lamp Module, Operator Head
IP Rating
IP20, IP66
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Lamp Voltage
6V AC/DC
Standards
CSA, UL Listed
Body Material
Metal
Replacement Lamps
4VCW2
Body Finish
Chrome Plated
Resistance Properties
Surge Voltage Resistant, Vibration Resistant
Voltage Rating - Maximum
240 V AC
Lamp Color
Green
Series
Class 52
Lamp Voltage - Maximum
240 V AC
Includes Push-To-Test
No Push-To-Test Included
Includes Lamp Module
Lamp Module Included
Lens Color
Green
Includes Lens
Lens Included
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X

Description

Pilot Light, Voltage 240V AC, Color Green, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Terminal, Lens Material Plastic, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Concentric Rings, Lamp Voltage 6V AC/DC, Replacement Lamps 4VCW2, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp, Lamp Module, Operator Head, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.