Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light, Transformer, Red, 480VAC, 30mm

  • Mfr # 52BL5J2

  • Zoro # G6373297


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Voltage
480V AC
Color
Red
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Screw Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52BL5J2
Zoro #
G6373297
UPC #
783087901964
Country of Origin
United States

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm
Overall Width
1.7 in
Overall Height
1.7 in
Overall Depth
3.49 in

Details

Item
Pilot Light
Voltage
480V AC
Color
Red
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Screw Terminal
Lens Material
Glass
Lens Type
Concentric Rings
Lamp Module Type
Transformer
Basic Material
Epoxy
Lamp Voltage
6V AC/DC
IP Rating
IP20, IP66
Includes
Lamp, Lamp Module, Operator Head
Standards
CSA, UL Listed
Replacement Lamps
4VCW2
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Body Material
Metal
Voltage Rating - Maximum
480 V
Resistance Properties
Corrosion Resistant
Body Color
Black
Lens Color
Red
Lamp Color
Red
Includes Push-To-Test
No Push-To-Test Included
Body Finish
Epoxy Coated
Lamp Voltage - Maximum
480 V AC
Series
52
Includes Lamp Module
Lamp Module Included
Includes Lens
Lens Included
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X

Description

Pilot Light, Voltage 480V AC, Color Red, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Terminal, Lens Material Glass, 30 mm, Lamp Module Type Transformer, Basic Material Epoxy, Lens Type Concentric Rings, Lamp Voltage 6V AC/DC, Replacement Lamps 4VCW2, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp, Lamp Module, Operator Head, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.