Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light, Transformer, Red, 480VAC, 30mm

  • Mfr # 52PL5J2

  • Zoro # G6352516


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Voltage
480V AC
Color
Red
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Screw Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52PL5J2
Zoro #
G6352516
UPC #
783087899704
Country of Origin
Mexico

Dimensions

Size
30 mm
Overall Depth
3.49 in
Panel Cutout Diameter
30 mm
Overall Height
1.7 in
Overall Width
1.7 in

Details

Item
Pilot Light
Voltage
480V AC
Color
Red
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Screw Terminal
Lens Material
Glass
Lens Type
Concentric Rings
Lamp Module Type
Transformer
Basic Material
Metal
Lamp Voltage
6V AC/DC
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Replacement Lamps
4VCW2
IP Rating
IP20, IP66
Standards
CSA, UL Listed
Includes
Lamp, Lamp Module, Operator Head
Body Material
Metal
Lamp Voltage - Maximum
480 V AC
Body Finish
Chrome Plated
Voltage Rating - Maximum
480 V AC
Includes Lens
Lens Included
Resistance Properties
Surge Voltage Resistant, Vibration Resistant
Includes Lamp Module
Lamp Module Included
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Lamp Color
Red
Lens Color
Red
Series
Class 52
Includes Push-To-Test
No Push-To-Test Included

Description

Pilot Light, Voltage 480V AC, Color Red, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Terminal, Lens Material Glass, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Concentric Rings, Lamp Voltage 6V AC/DC, Replacement Lamps 4VCW2, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp, Lamp Module, Operator Head, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.