Zoro Homepage

Pilot Light, White, LED

  • Mfr # 52BL4DBXB

  • Zoro # G6372624


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC/DC
Color
White
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52BL4DBXB
Zoro #
G6372624
UPC #
783087903555
Country of Origin
Mexico

Dimensions

Size
30 mm
Overall Height
1.7 in
Panel Cutout Diameter
30 mm
Overall Width
1.7 in
Overall Depth
3.49 in

Details

Item
Pilot Light
Voltage
24V AC/DC
Color
White
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Terminal
Lens Material
Plastic
Lens Type
Concentric Rings
Lamp Module Type
Full Voltage
Basic Material
Epoxy
Includes
Lamp, Lamp Module, Operator Head
Body Material
Metal
Lamp Voltage
24V AC/DC
Standards
CSA, UL Listed
IP Rating
IP20, IP66
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Body Finish
Epoxy Coated
Lamp Color
White
Includes Lamp Module
Lamp Module Included
Includes Push-To-Test
No Push-To-Test Included
Includes Lens
Lens Included
Body Color
Black
Voltage Rating - Maximum
24 V
Series
52
Resistance Properties
Corrosion Resistant
Lamp Voltage - Maximum
24 V AC/DC
Lens Color
White
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X

Description

Pilot Light, Voltage 24V AC/DC, Color White, Lamp Type LED, Shape Round, Terminal Connection Screw Terminal, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Epoxy, Lens Type Concentric Rings, Lamp Voltage 24V AC/DC, Replacement Lamps N/A, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp, Lamp Module, Operator Head, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.