Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Lights

  • Mfr # 52PL4D2XYP

  • Zoro # G121853230


product price: $57.89
/ea

Key Features

NEMA Rating
NEMA 1, 2, 3, 3R, 4, 4X, 12, 13
Lens Material
Plastic
Body Material
Chrome Metal
Standards
UL, CSA
Size
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52PL4D2XYP
Zoro #
G121853230
UPC #
80476634943
Country of Origin
United States

Dimensions

Size
30 mm

Details

NEMA Rating
NEMA 1, 2, 3, 3R, 4, 4X, 12, 13
Lens Material
Plastic
Body Material
Chrome Metal
Standards
UL, CSA

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.