Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Busbar 6x 3phase

  • Mfr # 5ST36652HG

  • Zoro # G615263828


product price: $34.15
/ea
Sold in multiples of 10 for $341.50

Key Features

Amps
115A
Number of Poles
3
Height
0.900000000 in
Voltage
480Y/277V
Phase/Wire
3 Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ST36652HG
Zoro #
G615263828
UPC #
-
Country of Origin
Germany

Dimensions

Height
0.900000000 in

Details

Amps
115A
Number of Poles
3
Voltage
480Y/277V
Phase/Wire
3 Phase

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.