Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin busbar touch-safe 10 mm2 3-phase+AUX

  • Mfr # 5ST3742

  • Zoro # G115959214


product price: $91.79
/ea
Sold in multiples of 5 for $458.95
Free Shipping & Returns

Key Features

Height
3.150000000 in
Phase/Wire
3-phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ST3742
Zoro #
G115959214
UPC #
-
Country of Origin
Germany

Dimensions

Height
3.150000000 in

Details

Phase/Wire
3-phase

Description

Pin busbar touch-safe, 10 mm2 3-phase+AUX, 1016 mm long can be cut, without end caps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.