Zoro Homepage

Pin busbar touch-safe 16 mm2 4-phase

  • Mfr # 5ST3715

  • Zoro # G615365256


product price: $52.35
/ea
Sold in multiples of 8 for $418.80

Key Features

Height
4.330000000 in
For Use With
5SY4, 5SY5 Supplementary Protectors
Phase/Wire
4-Phases
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ST3715
Zoro #
G615365256
UPC #
-
Country of Origin
Germany

Dimensions

Height
4.330000000 in

Details

For Use With
5SY4, 5SY5 Supplementary Protectors
Phase/Wire
4-Phases

Description

Pin busbar touch-safe, 16 mm2 4-phase, 214 mm long can be cut, with end caps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.