Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Pnl/Din Rail Mount Socket 11

  • Mfr # 3TX7144-1E4

  • Zoro # G7507969


original price: $36.19
9% off
new price: $32.59
/ea

Key Features

Width
1.7 in
Depth
1.03 in
Item - Relay
Relay Socket
Number of Terminals
4
Number of Pins
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3TX7144-1E4
Zoro #
G7507969
UPC #
00754554761954
Country of Origin
China

Dimensions

Width
1.7 in
Depth
1.03 in
Flat Pin Width
0.215 in

Details

Item
Relay Socket
Item - Relay
Relay Socket
Number of Terminals
4
Number of Pins
11
Electrical Connection
Screw Clamp
Current Rating
12 A
Socket Type
Back Pin
Pin Shape
Flat
Contact Form
DPDT
Base Style
Square
Compatible Relays
3TX71 Series

Description

Relay Socket, Base Style Square, Contact Form DPDT, Current Rating 12 A, Electrical Connection Screw Clamp, Flat Pin Width 0.215 in, Number of Pins 11, Number of Terminals 4, Pin Shape Flat, Socket Type Back Pin, Compatible Relays 3TX71 Series, Depth 1.03 in, Width 1.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.