Zoro Homepage

Pin & Sleeve Receptacle, 10/16 A, 250V, 2 Pole

  • Mfr # 5UB1408

  • Zoro # G915962247


product price: $30.95
/ea
Sold in multiples of 12 for $371.40

Key Features

Current Rating
10/16 A
Voltage Rating
250V
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5UB1408
Zoro #
G915962247
UPC #
-
Country of Origin
Germany

Details

Item
Pin & Sleeve Receptacle
Current Rating
10/16 A
Voltage Rating
250V
Number of Poles
2

Description

DELTA profil, titanium white Socket outlet 10/16A 250 V with grounding pin 2-pole according to CEE7 Cover plate 65x 65 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.