Zoro Homepage

Pitot Tube Sensor Kit, 14" Duct Size

  • Mfr # 536-384

  • Zoro # G6052431


product price: $97.29
/ea
Free Shipping & Returns

Key Features

For Use With
Static/Differential Air Pressure Sensing Devices
Features
Mounting Flange is Easily Bent to Conform to Round or Oval Ducts, Thin Steel Construction
Electrical Connection Type
Screw Terminals
Overall Length
3 3/4 in
Probe Length
13.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
536-384
Zoro #
G6052431
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 3/4 in
Probe Length
13.75 in
Overall Width
1 1/2 in
Manufacturers Warranty Length
5 yr

Details

For Use With
Static/Differential Air Pressure Sensing Devices
Item
Pitot Tube Sensor Kit,14" duct size
Features
Mounting Flange is Easily Bent to Conform to Round or Oval Ducts, Thin Steel Construction
Electrical Connection Type
Screw Terminals

Description

Pitot Tube Sensor Kit,14 In. duct size, Probe Length 13.75 in, Electrical Connection Type Screw Terminals, Display Type Not Applicable, Display Units Not Applicable, Display Resolution Not Applicable, Overall Width 1 1/2 in, Overall Length 3 3/4 in, Features Mounting Flange is Easily Bent to Conform to Round or Oval Ducts, Thin Steel Construction, Manufacturers Warranty Length 5 yr, For Use With Static/Differential Air Pressure Sensing Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.