Zoro Homepage

Pitot Tube Sensor Kit, 8" Duct Size

  • Mfr # 536-378

  • Zoro # G6052492


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Process Connection Type
Mounting Flange
Insertion Length
7.75 in
Tube Material
FR polyethylene
Pitot Type
Standard
Series
536
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
536-378
Zoro #
G6052492
UPC #
-
Country of Origin
United States

Dimensions

Insertion Length
7.75 in

Details

Item
Pitot Tube Sensor Kit,8" duct size
Process Connection Type
Mounting Flange
Tube Material
FR polyethylene
Pitot Type
Standard
Series
536

Description

Pitot Tube Sensor Kit,8 In. duct size, Pitot Type Standard, Insertion Length 7.75 in, Tube Material FR polyethylene, Process Connection Type Mounting Flange, Series 536

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.