Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plc Cpu 6ES72151AG400XB0

  • Mfr # 6ES7215-1AG40-0XB0

  • Zoro # G608073403


product price: $1,079.99
/ea
Free Shipping & Returns

Key Features

Depth
75 millimetre
Width
130 millimetre
Height
100 millimetre
min. supply voltage with DC
20 volt
Display present
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6ES7215-1AG40-0XB0
Zoro #
G608073403
UPC #
887621769086
Country of Origin
Germany

Dimensions

Depth
75 millimetre
Width
130 millimetre
Height
100 millimetre

Details

min. supply voltage with DC
20 volt
Display present
No
Bearing track assembly possible
Yes
Operating time (1K, binary instruction)
0 millisecond
Manufacturer product root
Central processing unit
Supply voltage type
DC
Corresponding operating medium (Ex ia)
No
Number of HW interfaces serial TTY
0
Redundancy-compatible present
Yes
wall mounting/direct mounting possible
Yes
Number of HW interfaces serial RS422
0
max. number of relay outputs, integrated
0
Number of analog inputs
2
description of product type
CPU 1215C DC/DC/DC
Number of HW interfaces Industrial Ethernet
1
Front installation possible
No
Number of HW interfaces, other
0
Rack-assembly possible
No
Optical interface present
No
web-server present
Yes
Corresponding operating medium (Ex ib)
No
Design of storage
RAM
Number of HW interfaces PROFINET
1
Number of HW interfaces serial RS485
0
design
compact
System components present
Yes
Number of HW interfaces parallel
0
Number of outputs, digital
10
Number of HW interfaces serial RS232
0
Manufacturer product family
S7-1200
max. supply voltage with DC
28.8 volt
Number of inputs, digital
14
Memory expansion
No
Number of HW interfaces Wireless
0
Number of analog outputs
2
required storage capacity
125 kilobyte
Power loss, static, current-independent [Pls]
12 watt

Description

6Es72151Ag400Xb0 Plc Cpu 500Ma 24Vdc 14 Digital Analog Inputs 10 Digital Outputs Din Rail Wall Mount Ethernet Profinet Udp Ip20 4Mb Memory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.