Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug-In, Plug-In Relay, 16 A, Push-in

  • Mfr # LZS:RT3D4S15

  • Zoro # G8365288


product price: $35.19
/ea
Sold in multiples of 5 for $175.95

Key Features

Mounting Style
Plug-In
Electrical Connection
Push-in
Coil Voltage
115V AC
Current Rating
16 A
Contact Rating (AC)
16 A @ 120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LZS:RT3D4S15
Zoro #
G8365288
UPC #
804766320712
Country of Origin
Germany

Dimensions

Overall Height - Relay
2.8 in
Body Height
3.86 in
Body Depth
2.8 in
Body Width
0.61 in
Overall Depth
2.8 in

Details

Item
Plug-In Relay
Mounting Style
Plug-In
Electrical Connection
Push-in
Coil Voltage
115V AC
Current Rating
16 A
Contact Rating (AC)
16 A @ 120V
Contact Material
Silver Nickel
Status Indicator
LED Indicator
Power Consumption - Relay
1 W
Input Voltage
115V AC
Safety Rating
ed
Standards
EAC, VDE
Features
Polarized; Mono Stable Drive; Simple Contact; With LED Indication
Horsepower @ 120V AC
Not Rated
Weight
2.11 oz
Electrical Operating Durability
70,000
Mechanical Operating Durability
10,000,000
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
158 Degrees F
For Use With
Sockets
IP Rating
IP20
Power Consumption
1 W
Horsepower @ 240V AC
Not Rated
Series
LZS Series
Motor Rated
Not Rated - Not Rated

Description

Plug-In Relay, Coil Voltage 115V AC, Current Rating 16 A, Electrical Connection Spring-Type Terminal (Push-In), Status Indicator LED Indicator, Contact Rating (AC) 16 A @ 120V, Horsepower @ 120V AC Not Rated, Horsepower @ 240V AC Not Rated, Mounting Style Plug-In, Body Depth 2.8 in, Body Height 3.86 in, Body Width 0.61 in, Contact Material Silver Nickel, Electrical Operating Durability 70,000, For Use With Sockets, Input Voltage 115V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.