Zoro Homepage

Plug-In, Plug-In Relay, 6 A, Push-in

  • Mfr # LZS:PT5D5L24

  • Zoro # G8365848


product price: $46.49
/ea
Sold in multiples of 5 for $232.45

Key Features

Mounting Style
Plug-In
Electrical Connection
Push-in
Coil Voltage
24V DC
Current Rating
6 A
Contact Form
4 C/O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LZS:PT5D5L24
Zoro #
G8365848
UPC #
662643543049
Country of Origin
Germany

Dimensions

Overall Height - Relay
3.11 in
Body Height
4.1 in
Body Depth
3.11 in
Body Width
1.1 in
Overall Depth
3.11 in

Description

Plug-In Relay, Coil Voltage 24V DC, Current Rating 6 A, Electrical Connection Spring-Type Terminal (Push-In), Status Indicator LED Indicator, Contact Rating (DC) 4 A @ 24V, Horsepower @ 120V AC Not Rated, Horsepower @ 240V AC Not Rated, Mounting Style Plug-In, Body Depth 3.11 in, Body Height 4.1 in, Body Width 1.1 in, Contact Material Silver Nickel, Electrical Operating Durability 250,000, For Use With Sockets, Input Voltage 24V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.