Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug-In, Plug-In Relay, 6 A, Push-in

  • Mfr # LZS:PT5D5S15

  • Zoro # G8367047


product price: $45.99
/ea
Sold in multiples of 5 for $229.95

Key Features

Mounting Style
Plug-In
Electrical Connection
Push-in
Coil Voltage
115V AC
Current Rating
6 A
Contact Form
4 C/O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LZS:PT5D5S15
Zoro #
G8367047
UPC #
804766383670
Country of Origin
Germany

Dimensions

Overall Height - Relay
3.11 in
Overall Depth
3.11 in
Body Depth
3.11 in
Body Width
1.05 in
Body Height
3.05 in

Details

Item
Plug-In Relay
Mounting Style
Plug-In
Electrical Connection
Push-in
Coil Voltage
115V AC
Current Rating
6 A
Contact Form
4 C/O
Contact Rating (AC)
4 A @ 120V
Power Consumption - Relay
0.75 W
Standards
EAC, VDE
Safety Rating
ed
Input Voltage
115V AC
Features
Polarized; Mono Stable Drive; Simple Contact; With LED Indication
Contact Material
Silver Nickel
Status Indicator
LED Indicator
Motor Rated
Not Rated - Not Rated
Weight
3.84 oz
Series
LZS Series
Power Consumption
0.75 W
Maximum Operating Temperature
158 Degrees F
Horsepower @ 120V AC
Not Rated
Minimum Operating Temperature
-40 Degrees F
Mechanical Operating Durability
20,000,000
Electrical Operating Durability
250,000
For Use With
Sockets
IP Rating
IP20
Horsepower @ 240V AC
Not Rated

Description

Plug-In Relay, Coil Voltage 115V AC, Current Rating 6 A, Electrical Connection Spring-Type Terminal (Push-In), Status Indicator LED Indicator, Contact Rating (AC) 4 A @ 120V, Horsepower @ 120V AC Not Rated, Horsepower @ 240V AC Not Rated, Mounting Style Plug-In, Body Depth 3.11 in, Body Height 3.05 in, Body Width 1.05 in, Contact Material Silver Nickel, Electrical Operating Durability 250,000, For Use With Sockets, Input Voltage 115V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.