Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug-In, Plug-In Relay, Square, 12 A, 8, Pin

  • Mfr # 3TX7111-3DC03C

  • Zoro # G8366828


product price: $25.79
/ea

Key Features

Mounting Style
Plug-In
Electrical Connection
Pin
Base Shape
Square
Number of Pins
8
Coil Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TX7111-3DC03C
Zoro #
G8366828
UPC #
754554938325
Country of Origin
China

Dimensions

Overall Height - Relay
1.87 in
Overall Depth
1.87 in
Body Width
0.83 in
Body Depth
1.1 in
Body Height
1.42 in

Details

Item
Plug-In Relay
Mounting Style
Plug-In
Electrical Connection
Pin
Base Shape
Square
Number of Pins
8
Coil Voltage
24V DC
Current Rating
12 A
Contact Form
DPDT
Contact Rating (AC)
12 A @ 120V
Contact Rating (DC)
12 A @ 28V
Safety Rating
ed
Status Indicator
No Indicator
Contact Material
Silver Alloy
Input Voltage
24V DC
Power Consumption - Relay
0.9 W, 1.2 VA
Features
Degree of Protection IP40, Shock Resistance 10gn
Standards
UL Listed
Weight
1.06 oz
Horsepower @ 240V AC
Not Rated
Push-To-Test Method
No Test Button
Power Consumption
0.9 W, 1.2 VA
Series
3TX71 Series
IP Rating
IP40
Motor Rated
Yes
Resistance Properties
Shock-Resistant
Horsepower @ 120V AC
1/3 hp

Description

Plug-In Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form DPDT, Current Rating 12 A, Number of Pins 8, Status Indicator No Indicator, Contact Rating (AC) 12 A @ 120V, Contact Rating (DC) 12 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC Not Rated, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 1.1 in, Body Height 1.42 in, Body Width 0.83 in, Contact Material Silver Alloy, Features Degree of Protection IP40, Shock Resistance 10gn, Input Voltage 24V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.