Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug-In, Plug-In Relay, Square, 12 A, 8 Pins

  • Mfr # 3TX7111-3LC13

  • Zoro # G8367765


product price: $31.19
/ea

Key Features

Mounting Style
Plug-In
Base Shape
Square
Number of Pins
8
Coil Voltage
24V AC
Current Rating
12 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TX7111-3LC13
Zoro #
G8367765
UPC #
754554760438
Country of Origin
China

Dimensions

Overall Height - Relay
1.87 in
Overall Depth
1.87 in
Body Depth
1.1 in
Body Width
0.83 in
Body Height
1.42 in

Details

Item
Plug-In Relay
Mounting Style
Plug-In
Base Shape
Square
Number of Pins
8
Coil Voltage
24V AC
Current Rating
12 A
Contact Form
DPDT
Contact Rating (AC)
12 A @ 120V
Contact Rating (DC)
12 A @ 28V
Features
Degree of Protection IP40, Shock Resistance 10gn
Status Indicator
LED and Mechanical Flag
HP @ 240V
Not Rated
Contact Material
Silver Alloy
Standards
UL Listed
HP @ 120V
1/3 hp
Input Voltage
24V AC
Power Consumption - Relay
0.9 W, 1.2 VA
Motor Rated
Yes
Weight
1.41 oz
Compatible with Manufacturer Model Number
3TX7144-1E5, 3TX7144-4E5
Horsepower @ 240V AC
Not Rated
Resistance Properties
Shock-Resistant
IP Rating
IP40
Series
3TX71 Series
For Use With
Sockets
Horsepower @ 120V AC
1/3 hp
Power Consumption
0.9 W, 1.2 VA
Compatible Manufacturer Part Number
3TX7144-1E5, 3TX7144-4E5
Compatible Manufacturer Model Number
3TX7144-1E5, 3TX7144-4E5
Safety Rating
ed

Description

Plug-In Relay, Base Shape Square, Coil Voltage 24V AC, Contact Form DPDT, Current Rating 12 A, Number of Pins 8, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 12 A @ 120V, Contact Rating (DC) 12 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC Not Rated, Mounting Style Plug-In, Body Depth 1.1 in, Body Height 1.42 in, Body Width 0.83 in, Compatible with Manufacturer Model Number 3TX7144-1E5, 3TX7144-4E5, Contact Material Silver Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.