Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug-In, Plug-In Relay, Square, 15 A, 11 Pins

  • Mfr # 3TX7116-5FC03C

  • Zoro # G8366234


product price: $19.19
/ea

Key Features

Mounting Style
Plug-In
Base Shape
Square
Number of Pins
11
Coil Voltage
24V DC
Current Rating
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3TX7116-5FC03C
Zoro #
G8366234
UPC #
754554938479
Country of Origin
United States

Dimensions

Overall Height - Relay
2.29 in
Body Depth
1.37 in
Overall Depth
2.29 in
Body Width
1.97 in
Body Height
1.4 in

Details

Item
Plug-In Relay
Mounting Style
Plug-In
Base Shape
Square
Number of Pins
11
Coil Voltage
24V DC
Current Rating
15 A
Contact Form
3PDT
Contact Rating (AC)
10 A @ 120/277V
Contact Rating (DC)
10 A @ 24V
Input Voltage
24V DC
Safety Rating
ed
Power Consumption - Relay
0.9 W, 1.2 VA
Features
Degree of Protection IP40, Shock Resistance 10gn
Standards
UL Listed
Contact Material
Silver Alloy
Status Indicator
No Indicator
Series
3TX71 Series
IP Rating
IP40
Power Consumption
0.9 W, 1.2 VA
Motor Rated
Yes
Push-To-Test Method
No Button
Horsepower @ 240V AC
1/2 hp
Weight
0.35 oz
Resistance Properties
Shock-Resistant
Horsepower @ 120V AC
1/3 hp

Description

Plug-In Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form 3PDT, Current Rating 15 A, Number of Pins 11, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 120/277V, Contact Rating (DC) 10 A @ 24V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 1.37 in, Body Height 1.4 in, Body Width 1.97 in, Contact Material Silver Alloy, Features Degree of Protection IP40, Shock Resistance 10gn, Input Voltage 24V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.