Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug-In, Plug-In Relay, Square, 15 A, 14 Pins

  • Mfr # 3TX7117-5PF13

  • Zoro # G8367826


product price: $59.15
/ea

Key Features

Mounting Style
Plug-In
Base Shape
Square
Number of Pins
14
Coil Voltage
120V AC
Current Rating
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TX7117-5PF13
Zoro #
G8367826
UPC #
754554873329
Country of Origin
China

Dimensions

Overall Height - Relay
1.08 in
Body Height
1.08 in
Overall Depth
1.08 in
Body Depth
0.83 in
Body Width
1.54 in

Details

Item
Plug-In Relay
Mounting Style
Plug-In
Base Shape
Square
Number of Pins
14
Coil Voltage
120V AC
Current Rating
15 A
Contact Form
4PDT
Contact Rating (AC)
15 A @ 120V
HP @ 120V
1/2 hp
Status Indicator
LED and Mechanical Flag
HP @ 240V
3/4 hp
Power Consumption - Relay
1.5 VA, 1.5 W
Input Voltage
120V AC
Standards
UL Listed
Contact Material
Silver Alloy
Features
Degree of Protection IP40, Shock Resistance 10gn
Weight
2.46 oz
Compatible with Manufacturer Model Number
3TX7144-4E9
IP Rating
IP40
Resistance Properties
Shock-Resistant
Horsepower @ 120V AC
1/2 hp
Series
3TX71 Series
Horsepower @ 240V AC
3/4 hp
Power Consumption
1.5 W, 1.5 VA
Motor Rated
Yes
For Use With
Sockets
Compatible Manufacturer Part Number
3TX7144-4E9
Compatible Manufacturer Model Number
3TX7144-4E9
Safety Rating
ed

Description

Plug-In Relay, Base Shape Square, Coil Voltage 120V AC, Contact Form 4PDT, Current Rating 15 A, Number of Pins 14, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 15 A @ 120V, Horsepower @ 120V AC 1/2 hp, Horsepower @ 240V AC 3/4 hp, Mounting Style Plug-In, Body Depth 0.83 in, Body Height 1.08 in, Body Width 1.54 in, Compatible Manufacturer Model Number 3TX7144-4E9, Contact Material Silver Alloy, Features Degree of Protection IP40, Shock Resistance 10gn, For Use With Sockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.