Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Plug-In, Plug-In Relay, Square, 15 A, 5 Pins

  • Mfr # 3TX7110-5JC03

  • Zoro # G8365184

CAD Available

product price: $31.39
/ea

Key Features

CAD Drawing
Mounting Style
Plug-In
Base Shape
Square
Number of Pins
5
Coil Voltage
24V DC
Current Rating
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3TX7110-5JC03
Zoro #
G8365184
UPC #
754554759821
Country of Origin
China

Dimensions

Overall Height - Relay
1.77 in
Body Depth
1.06 in
Body Width
0.55 in
Body Height
1.4 in
Overall Depth
1.77 in

Details

Item
Plug-In Relay
Mounting Style
Plug-In
Base Shape
Square
Number of Pins
5
Coil Voltage
24V DC
Current Rating
15 A
Contact Form
SPDT
Contact Rating (DC)
15 A @ 28V
Standards
UL Listed
HP @ 240V
1 hp
HP @ 120V
1/2 hp
Input Voltage
24V DC
Status Indicator
LED and Mechanical Flag
Contact Material
Silver Alloy
Power Consumption - Relay
0.7 W, 0.9 VA
Features
Degree of Protection IP40, Shock Resistance 10gn
Series
3TX71 Series
Horsepower @ 120V AC
1/2 hp
Compatible with Manufacturer Model Number
3TX7144-4E7
Power Consumption
0.7 W, 0.9 VA
Resistance Properties
Shock-Resistant
Weight
1.76 oz
Horsepower @ 240V AC
1 hp
Motor Rated
Yes
IP Rating
IP40
For Use With
Sockets
Compatible Manufacturer Part Number
3TX7144-4E7
Compatible Manufacturer Model Number
3TX7144-4E7
Safety Rating
ed
CAD Available
Yes

Description

Plug-In Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form SPDT, Current Rating 15 A, Number of Pins 5, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (DC) 15 A @ 28V, Horsepower @ 120V AC 1/2 hp, Horsepower @ 240V AC 1 hp, Mounting Style Plug-In, Body Depth 1.06 in, Body Height 1.4 in, Body Width 0.55 in, Compatible Manufacturer Model Number 3TX7144-4E7, Contact Material Silver Alloy, Features Degree of Protection IP40, Shock Resistance 10gn, For Use With Sockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.