Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Plug-In, Plug-In Relay, Square, 15 A, 5 Pins

  • Mfr # 3TX7110-5BC13C

  • Zoro # G8369427

CAD Available

product price: $20.69
/ea

Key Features

CAD Drawing
Mounting Style
Plug-In
Base Shape
Square
Number of Pins
5
Coil Voltage
24V AC
Current Rating
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TX7110-5BC13C
Zoro #
G8369427
UPC #
754554938301
Country of Origin
United States

Dimensions

Overall Height - Relay
1.72 in
Overall Depth
1.72 in
Body Width
0.55 in
Body Height
1.4 in
Body Depth
1.06 in

Details

Item
Plug-In Relay
Mounting Style
Plug-In
Base Shape
Square
Number of Pins
5
Coil Voltage
24V AC
Current Rating
15 A
Contact Form
SPDT
Contact Rating (DC)
15 A @ 28V
Standards
UL Listed
Status Indicator
No Indicator
Contact Material
Silver Alloy
Power Consumption - Relay
0.7 W, 0.9 VA
Safety Rating
ed
Input Voltage
24V AC
Features
Degree of Protection IP40, Shock Resistance 10gn
Motor Rated
Yes
Power Consumption
0.7 W, 0.9 VA
Horsepower @ 240V AC
1 hp
Weight
0.35 oz
Resistance Properties
Shock-Resistant
IP Rating
IP40
Series
3TX71 Series
Push-To-Test Method
No Test Button
Horsepower @ 120V AC
1/2 hp
CAD Available
Yes

Description

Plug-In Relay, Base Shape Square, Coil Voltage 24V AC, Contact Form SPDT, Current Rating 15 A, Number of Pins 5, Status Indicator No Indicator, Contact Rating (DC) 15 A @ 28V, Horsepower @ 120V AC 1/2 hp, Horsepower @ 240V AC 1 hp, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 1.06 in, Body Height 1.4 in, Body Width 0.55 in, Contact Material Silver Alloy, Features Degree of Protection IP40, Shock Resistance 10gn, Input Voltage 24V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.