Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug-In, Plug-In Relay, Square, 15 A, 5 Pins

  • Mfr # 3TX71105BC03C

  • Zoro # G8366243


product price: $17.59
/ea

Key Features

Mounting Style
Plug-In
Base Shape
Square
Number of Pins
5
Coil Voltage
24V DC
Current Rating
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TX71105BC03C
Zoro #
G8366243
UPC #
662643532616
Country of Origin
United States

Dimensions

Overall Height - Relay
1.72 in
Overall Depth
1.72 in
Body Height
1.4 in
Body Width
0.55 in
Body Depth
1.06 in

Details

Item
Plug-In Relay
Mounting Style
Plug-In
Base Shape
Square
Number of Pins
5
Coil Voltage
24V DC
Current Rating
15 A
Contact Form
SPDT
Contact Rating (DC)
15 A @ 28V
Power Consumption - Relay
0.7 W, 0.9 VA
Contact Material
Silver Alloy
Input Voltage
24V DC
Safety Rating
ed
Features
Degree of Protection IP40, Shock Resistance 10gn
Standards
UL Listed
Status Indicator
No Indicator
Horsepower @ 120V AC
1/2 hp
IP Rating
IP40
Resistance Properties
Shock-Resistant
Weight
1.76 oz
Push-To-Test Method
No Test Button
Motor Rated
Yes
Power Consumption
0.7 W, 0.9 VA
Series
3TX71 Series
Horsepower @ 240V AC
1 hp

Description

Plug-In Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form SPDT, Current Rating 15 A, Number of Pins 5, Status Indicator No Indicator, Contact Rating (DC) 15 A @ 28V, Horsepower @ 120V AC 1/2 hp, Horsepower @ 240V AC 1 hp, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 1.06 in, Body Height 1.4 in, Body Width 0.55 in, Contact Material Silver Alloy, Features Degree of Protection IP40, Shock Resistance 10gn, Input Voltage 24V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.