Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug-In, Plug-In Relay, Square, 5 A, 14 Pins

  • Mfr # 3TX7127-3HC03

  • Zoro # G8369944


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Plug-In
Base Shape
Square
Number of Pins
14
Coil Voltage
24V DC
Current Rating
5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3TX7127-3HC03
Zoro #
G8369944
UPC #
754554762159
Country of Origin
China

Dimensions

Overall Height - Relay
1.16 in
Overall Depth
1.16 in
Body Depth
0.19 in
Body Width
1.28 in

Details

Item
Plug-In Relay
Mounting Style
Plug-In
Base Shape
Square
Number of Pins
14
Coil Voltage
24V DC
Current Rating
5 A
Contact Form
4PDT
Contact Rating (DC)
5 A @ 24V
Standards
UL Listed
Contact Material
Silver
Input Voltage
24V DC
HP @ 240V
1/2 hp
HP @ 120V
1/3 hp
Power Consumption - Relay
0.9 W, 1.2 VA
Status Indicator
No Indicator
Horsepower @ 120V AC
1/3 hp
For Use With
Sockets
Horsepower @ 240V AC
1/2 hp
Series
3TX71 Series
Sealing
Hermetically Sealed
NEC Hazardous Location Classification
Class I, Division 2
Weight
1.76 oz
Motor Rated
Yes
Power Consumption
0.9 W, 1.2 VA
Compatible with Manufacturer Model Number
3TX7144-1E5, 3TX7144-4E5
Compatible Manufacturer Part Number
3TX7144-1E5, 3TX7144-4E5
Compatible Manufacturer Model Number
3TX7144-1E5, 3TX7144-4E5
Safety Rating
Class I, Div. 2

Description

Plug-In Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form 4PDT, Current Rating 5 A, Number of Pins 14, Sealing Hermetically Sealed, Status Indicator No Indicator, Contact Rating (DC) 5 A @ 24V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Body Depth 0.19 in, Body Width 1.28 in, Compatible with Manufacturer Model Number 3TX7144-1E5, 3TX7144-4E5, Contact Material Silver, For Use With Sockets, Input Voltage 24V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.