Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug-In, Plug-In Relay, Square, 6 A, 14 Pins

  • Mfr # 3TX7111-3HF13C

  • Zoro # G8366837


product price: $19.19
/ea

Key Features

Mounting Style
Plug-In
Base Shape
Square
Number of Pins
14
Coil Voltage
120V AC
Current Rating
6 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TX7111-3HF13C
Zoro #
G8366837
UPC #
754554936444
Country of Origin
China

Dimensions

Overall Height - Relay
1.1 in
Body Height
1.1 in
Body Width
1.62 in
Body Depth
0.83 in
Overall Depth
1.1 in

Details

Item
Plug-In Relay
Mounting Style
Plug-In
Base Shape
Square
Number of Pins
14
Coil Voltage
120V AC
Current Rating
6 A
Contact Form
4PDT
Contact Rating (AC)
6 A @ 120V
Status Indicator
No Indicator
Power Consumption - Relay
0.9 W, 1.2 VA
Safety Rating
ed
Input Voltage
120V AC
Features
Degree of Protection IP40, Shock Resistance 10gn
Standards
UL Listed
Contact Material
Silver Alloy
Power Consumption
0.9 W, 1.2 VA
Horsepower @ 120V AC
1/3 hp
Resistance Properties
Shock-Resistant
IP Rating
IP40
Series
3TX71 Series
Horsepower @ 240V AC
1 hp
Motor Rated
Yes
Weight
1.06 oz
Push-To-Test Method
No Test Button

Description

Plug-In Relay, Base Shape Square, Coil Voltage 120V AC, Contact Form 4PDT, Current Rating 6 A, Number of Pins 14, Status Indicator No Indicator, Contact Rating (AC) 6 A @ 120V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1 hp, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 0.83 in, Body Height 1.1 in, Body Width 1.62 in, Contact Material Silver Alloy, Features Degree of Protection IP40, Shock Resistance 10gn, Input Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.