Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Room Thermostat

  • Mfr # 193-216

  • Zoro # G916149975


product price: $183.77
/ea
Free Shipping & Returns

Key Features

Control Type
Flapper Nozzle
Differential Type
Adjustable
Temperature Settings
Dual Temperature
Control Air Pressure Settings
18 to 25 psi
Maximum Control Temperature
85 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
193-216
Zoro #
G916149975
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
1 5/8 in
Overall Width
2 3/16 in
Air Connection Outside Diameter
1/8 in
Overall Height
3 3/8 in

Details

Control Type
Flapper Nozzle
Differential Type
Adjustable
Temperature Settings
Dual Temperature
Control Air Pressure Settings
18 to 25 psi
Maximum Control Temperature
85 Degrees F
Compatible System Type
Air Conditioners, Hot Water/Chilled Water Heating and Cooling, Space Heaters, Unit Ventillators
Thermostat Action
Direct and Reverse
Temperature Scale
Fahrenheit
Display Type
Analog
Application
Heat or Cool
Maximum Air Pressure
25 psi
Throttling Range
45 Degrees to 85 Degrees F
Minimum Control Temperature
45 Degrees F
Replacement Cover (Manufacturer Model Number)
192-254, 192-256, 192-258, 192-260, 192-267, 192-268, 192-354, 192-356
Action
Direct and Reverse
Shape
Rectangle
Sensor Type
Bimetal
Air Consumption
230 scim
Deadband
4 Degrees F Difference Standard
Number of Dials
Dual
Includes
Mounting Screws, Wall Plate
Air Restrictor Required
Yes
Temperature Sensitivity
1 to 4 psi/ Degrees F
Dial Configuration
Warm/Cold
Mounting Direction
Vertical
Pneumatic Thermostat Type
Morning/Afternoon Indexing
Number of Pipes
2
Temperature Control Range
45 Degrees to 85 Degrees F
Cover Color
Beige
Fitting Connection
Barbed 5/32 in
Item
Pneumatic Mechanical Thermostat

Description

Pneumatic Mechanical Thermostat, Deadband 4 Degrees F Difference Standard, Air Consumption 230 scim, Throttling Range 45 Degrees to 85 Degrees F, Includes Mounting Screws, Wall Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.