Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic valve actuator

  • Mfr # 599-01000

  • Zoro # G016149950


product price: $1,212.24
/ea
Free Shipping & Returns

Key Features

Stroke
1 1/2 in
Application
Liquid and Steam Service
Compatible Valve Type
Pressure Independent Control
Operating Temperature - Minimum
35 Degrees F
Number of Springs
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
599-01000
Zoro #
G016149950
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
15 1/8 in
Air Connection Size
1/4 in
Overall Length
17 7/8 in

Details

Stroke
1 1/2 in
Application
Liquid and Steam Service
Item
Pneumatic Valve Actuator
Compatible Valve Type
Pressure Independent Control
Operating Temperature - Minimum
35 Degrees F
Number of Springs
6
Air Connection Type
NPT
Product Type
Pneumatic Valve Actuator
Effective Diaphragm Area
90 sq in
Spring Material
Chrome Silicon Steel
Spring Range Maximum
10 psi
Manufacturer Series
599
Diaphragm Material
Buna-N
Operating Temperature - Maximum
180 Degrees F
Valve Action
Normally Closed, Normally Open
Installation Orientation
Horizontal, Vertical
Housing Material
Aluminum
Control Pressure - Maximum
35 psi
Spring Range Minimum
3 psi
Return Action
Spring Return

Description

Pneumatic Valve Actuator, Air Connection Size 1/4 in, Air Connection Type NPT, Application Liquid and Steam Service, Compatible Valve Type Pressure Independent Control, Control Pressure - Maximum 35 psi, Diaphragm Material Buna-N, Effective Diaphragm Area 90 sq in, Housing Material Aluminum, Installation Orientation Horizontal, Vertical, Manufacturer Series 599, Number of Springs 6, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum 35 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.