Shop SIEMENS
Create Account
Position switch Metal enclosure 40 mm according to EN 50041 Device
- Mfr # 3SE5112-0CH02
- Zoro # G315871088
product price:Â
$
136.99
/ea
Sold in multiples of 4 for
$547.96
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
- 3SE5112-0CH02
- Zoro #
- G315871088
- UPC #
- -
- Country of Origin
- Germany
Description
Position switch Metal enclosure 40 mm according to EN 50041 Device connection 1x M20 x 1.5 1 NO/1 NC quick action contacts Rotary actuator right/left adjustable, Metal lever 27 mm long and stainless steel roller 19 mm