Shop SIEMENS

Push Button Operator, Extended; Flush, Momentary / Momentary Action

  • Mfr # 3SU1001-3AB61-0AK0
  • Zoro # G3040088

product price: 
$
39.99
/ea

Key Features

Push Button Style
Extended; Flush
Action
Momentary / Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Black; White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3SU1001-3AB61-0AK0
Zoro #
G3040088
UPC #
804766064081
Country of Origin
China
Item
Push Button Operator
Push Button Style
Extended; Flush
Action
Momentary / Momentary
Operator Illumination
Illuminated
Head Color
Black; White
Head Material
Plastic
Standards
REACH, RoHS, WEEE (2012/19/EU)
Type of Operator
(1) Extended Button, (1) Flush Button
NEMA Rating
1, 2, 3, 3R, 4, 4X
Shape
Round
Legend/Background Color
White/Black
IP Rating
IP66, IP67, IP69, IP69K
Number of Heads
2
Lamp Type
No Lamp Module Included
Series
3SU
Lamp Module Type
No Lamp Module Included
Features
Low Voltage
Bezel Material
Plastic
Number of Operators
2
Product Type
Multihead Operators
Number of command positions
1
Colour button
Black and white
Switching function latching
No
Construction type lens
Oval
Suitable for illumination
Yes
Colour front ring
Black
Type of button
Flat
With front ring
Yes
Material front ring
Plastic
Spring-return
Yes
Number of Indicator Lights
2
Operator Material
Plastic
Operating Temperature - Maximum
158 Degrees F
Hazardous Location Specification
Not Rated
Operating Temperature - Minimum
-13 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Overall Width
2 in
Overall Depth
2 in
Overall Height
1.5 in
Fits Chest Size
Low Voltage

Description

Multihead Operator, 22 mm, Momentary/Momentary, Type of Operator (1) Extended Button, (1) Flush Button, Head Material Plastic, Bezel Material Plastic, NEMA Rating 1, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color White/Black, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.