Shop SIEMENS
Create Account
Position switch Metal enclosure 40 mm according to EN 50041 Device
- Mfr # 3SE5112-0CH50
- Zoro # G915871075
product price:Â
$
122.99
/ea
Sold in multiples of 5 for
$614.95
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
- 3SE5112-0CH50
- Zoro #
- G915871075
- UPC #
- -
- Country of Origin
- Germany
Description
Position switch Metal enclosure 40 mm according to EN 50041 Device connection 1x M20 x 1.5 1 NO/1 NC quick action contacts Rotary actuator right/left adjustable with adjustable-length Metal lever 100 mm long and plastic roller 19 mm