Shop SIEMENS
Create Account
Position switch Metal with twist lever 40 mm according to EN 50041
- Mfr # 3SE5112-0LH11-1AJ0
- Zoro # G715871312
product price:
$
117.99
/ea
Sold in multiples of 4 for
$471.96
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
- 3SE5112-0LH11-1AJ0
- Zoro #
- G715871312
- UPC #
- -
- Country of Origin
- Germany
Description
Position switch Metal with twist lever 40 mm, according to EN 50041 Increased corrosion protection 1 NO/2 NC quick action contacts functional at -40 °C Shock and vibration test according to EN 61373, Category 1B