Zoro Homepage

Position switch Plastic 31 mm according to EN 50047 Increased

  • Mfr # 3SE5232-0CK62-1AJ0

  • Zoro # G015871296


product price: $99.99
/ea
Sold in multiples of 5 for $499.95
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SE5232-0CK62-1AJ0
Zoro #
G015871296
UPC #
-
Country of Origin
Germany

Description

Position switch Plastic 31 mm according to EN 50047 Increased corrosion protection Device connection 1 x M20 x 1.5 1 NO/1 NC quick action contacts Twist lever, adjustable length with grid hole on the right and/or left adjustable, with Stainless steel lever and plastic roller 19 mm functional at -40 °C Shock and vibration test according to EN 61373, Category 1B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.