Zoro Homepage

Position switch Plastic 31 mm according to EN 50047 Increased

  • Mfr # 3SE5234-0CD03-1AJ1

  • Zoro # G415871049


product price: $113.99
/ea
Sold in multiples of 3 for $341.97
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
3SE5234-0CD03-1AJ1
Zoro #
G415871049
UPC #
-
Country of Origin
Germany

Description

Position switch Plastic 31 mm according to EN 50047 Increased corrosion protection with M12 connector plug, 4-pole 1 NO/1 NC quick action contacts Roller plunger with plastic roller 10 mm functional at -40 °C Shock and vibration test according to EN 61373, Category 1B