power contactor AC-1 275 A / 690 V / 40 °C 3-pole drive: without auxiliary

  • Mfr # 3RT1456-6LA06

  • Zoro # G215998496


product price: $528.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1456-6LA06
Zoro #
G215998496
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4

Description

This Siemens IEC Magnetic Contactor is a 3-pole power device with four auxiliary contacts configured as 2NC/2NO, using screw terminals for wiring.

Number of Poles: 3 — rated for operation with three circuits as specified.

  • Auxiliary Contact Form: 2NC/2NO — configuration details based on product specifications.
  • Number of Auxiliary Contacts: 4 — number of auxiliary contacts as specified in technical documentation.
  • Terminal Connection Type: Screw — compatible with wiring methods specified in product datasheet.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.