power contactor AC-1 275 A / 690 V / 40 °C 3-pole Uc: 110 V DC

  • Mfr # 3RT1456-2XJ46-0LA2

  • Zoro # G715998309


product price:  $1,119.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1456-2XJ46-0LA2
Zoro #
G715998309
UPC #
-
Country of Origin
Germany

Description

Siemens power contactor AC-1 is classified in the IEC Magnetic Contactors category. It is rated for operation within specified current and voltage ratings; suitable for use within the specified ambient temperature range. It is configured with three poles and is compatible with control voltages of approximately 110 V DC.

Category: IEC Magnetic Contactors

  • Type: AC-1 power contactor
  • Current rating: 275 A
  • Rated voltage: 690 V
  • Ambient temperature: 40°C
  • Poles: 3
  • Control voltage (Uc): approximately 110 V DC
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.