power contactor AC-1 275 A / 690 V / 40 °C 3-pole Uc: 110 V DC

  • Mfr # 3RT1456-6XJ46-0LA2

  • Zoro # G615998379


product price:  $1,179.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT1456-6XJ46-0LA2
Zoro #
G615998379
UPC #
-
Country of Origin
Germany

Description

The SIEMENS Power Contactor is a 3-pole device rated for operation within the specified ranges of AC-1 275 A / 690 V / 40 Degrees C. It falls under the "IEC Magnetic Contactors" category and operates with a control voltage (Uc) of 110 V DC. This industrial tool is primarily used to remotely switch electrical power circuits on or off.

Key Features:

• AC-1 Rating: With an AC-1 rating of 275A, this contactor is compatible with high current loads under non-inductive or slightly inductive conditions. • Voltage Capacity: The device operates within a voltage range that reaches up to a maximum of 690V, making it suitable for various commercial and industrial settings. • Temperature Tolerance: It is designed for operation at temperatures reaching up to a maximum of 40 degrees Celsius, ensuring reliable performance even in relatively warm environments. • Control Voltage: The contactor is compatible with various electrical systems requiring control voltage (Uc) of approximately110V DC. • Three-Pole Design: Its three-pole design is intended for use with three-phase electric power circuits.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.