power contactor AC-1 275 A / 690 V / 40 °C 3-pole Uc: 42-48 V AC50-60 Hz

  • Mfr # 3RT1456-6AD36

  • Zoro # G515674311


product price:  $764.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT1456-6AD36
Zoro #
G515674311
UPC #
-
Country of Origin
Germany

Details

Number of Poles
3
Number of Auxillary Contacts
4

Description

The SIEMENS Power Contactor is a 3-pole, AC-1 275 A / 690 V / 40 Degrees C device that falls under the category of "IEC Magnetic Contactors". It operates within a voltage range of Uc: 42-48 V AC50-60 Hz. This product is specified for handling certain electrical loads and can be used in various industrial settings.

Key features include:

  • Number of Auxiliary Contacts: The power contactor comes with four auxiliary contacts. These additional contacts allow for increased control over the switching process.
  • Number of Poles: With a count of 3250 poles, this device is designed for potential management of multiple circuits. This feature contributes to its versatility in handling complex electrical systems.
  • Operating Voltage Range: The operating voltage range (Uc: 42-48 V AC50-60 Hz) ensures compatibility with standard industrial power supplies.
  • Temperature Tolerance: It's rated for operation at temperatures up to 40 degrees Celsius according to manufacturer specifications.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.