power contactor AC-1 275 A / 690 V / 40 Degrees C 3-pole Uc: 380-420 V AC50-60

  • Mfr # 3RT1456-6AV36

  • Zoro # G815674271


product price:  $764.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT1456-6AV36
Zoro #
G815674271
UPC #
-
Country of Origin
Germany

Details

Number of Poles
3
Number of Auxillary Contacts
4

Description

power contactor AC-1 275 A / 690 V / 40 °C 3-pole, Uc: 380-420 V AC50-60 Hz / DC drive: conventional auxiliary contacts 2 NO + 2 NC main circuit: busbar control and auxiliary circuit: screw terminal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.