
power contactor AC-1 400 A / 690 V / 40 °C 3-pole Uc: 110 V DC
Mfr # 3RT1466-6XJ46-0LA2
Zoro # G515998516
product price: $2,100.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3RT1466-6XJ46-0LA2
Zoro #
G515998516
UPC #
-
Country of Origin
Germany
Description
Siemens power contactor (IEC Magnetic Contactor) AC-1, a three-pole device rated for operation within the specified current and voltage ranges and rated for use within the specified ambient temperature range.
Key features:
- Poles: 3
- Current rating: 400 A
- Rated voltage: 690 V
- Ambient temperature rating: 40 °C
- Coil voltage: 110 V DC (rated for compatibility within specified parameters)
- Category: IEC Magnetic Contactors; Manufacturer: Siemens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.