power contactor AC-1 400 A / 690 V / 40 °C 3-pole Uc: 200-220 V AC50-60

  • Mfr # 3RT1466-6AM36

  • Zoro # G515674199


product price:  $1,741.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
200V-220V AC
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1466-6AM36
Zoro #
G515674199
UPC #
-
Country of Origin
Germany

Details

Coil Voltage
200V-220V AC
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4

Description

The SIEMENS - power contactor AC-1 400 A / 690 V / 40 Degrees C is an industrial-grade tool. It falls under the category of "IEC Magnetic Contactors", intended for use in high current applications. This particular model operates at a coil voltage of 200V-220V AC, making it compatible with certain commercial and industrial settings. With three poles, this power contactor can manage multiple circuits simultaneously.

Key features include:

  • Coil Voltage: Operating within a range of 200V-220V AC, this attribute indicates that the device is rated for operation within this range.
  • Number of Auxiliary Contacts: Equipped with four auxiliary contacts, this feature provides additional circuit flexibility and control options.
  • Number of Poles: The presence of three poles enables the device to control multiple circuits concurrently, increasing its versatility in different applications.
  • Terminal Connection Type: The product features a screw250 terminal connection type, which should be used as per manufacturer's instructions.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.