power contactor AC-1 400 A / 690 V / 40 °C 3-pole Uc: 200-277 V AC50-60

  • Mfr # 3RT1466-6SP36

  • Zoro # G615998553


product price:  $1,840.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT1466-6SP36
Zoro #
G615998553
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4

Description

The SIEMENS - power contactor AC-1 400 A / 690 V / 40 Degrees C is an electrical device designed for commercial and industrial applications. It falls under the category of "IEC Magnetic Contactors", which are typically used to control electric motors, lighting, heating, capacitor banks, thermal evaporators, and other electrical loads. This specific model has a rated operation within the voltage range of Uc: 200-277 V AC50-60 and has three poles.

Key features include:

  • Auxiliary Contact Form: The device comes equipped with an auxiliary contact form of type 2NC/2NO. This means it has two normally closed (NC) contacts and two normally open (NO) contacts.
  • Number of Auxiliary Contacts: There are four auxiliary contacts in total on this unit. These additional points allow for more complex or nuanced control schemes.
  • Number of Poles: With three poles, this power contactor has the capability to be used in scenarios where multiple circuit switching or higher capacity load handling may be required.
  • Terminal Connection Type: The terminal connection type is Screw250. This refers to the method by which wires are attached to the device; in this case through screw terminals that are compatible with certain types of applications based on their specifications.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.